Zoro Homepage

Lock Out Ball Valve, 1/2 in. NPT, 260 cfm

  • Mfr # V60-04-B000B-17

  • Zoro # G1994785


product price: $73.99
/ea

Key Features

NPT (In.)
1/2 in
Max. Flow (CFM)
260
Max. Pressure (PSI)
250 psi
Max. Temp. (F)
176 Degrees F
Standards
CE, REACh, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V60-04-B000B-17
Zoro #
G1994785
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
2 7/8 in
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in

Details

Item
Air Line Lockout Valve
NPT (In.)
1/2 in
Max. Flow (CFM)
260
Max. Pressure (PSI)
250 psi
Max. Temp. (F)
176 Degrees F
Standards
CE, REACh, RoHS
Type
Modular
Color
Black
Maximum Flow Rate
258 cfm
System Location
Air Line
Weight
0.36 kg
Number of Air Inlets
1
Modular Connection
Modular Connection
Maximum Operating Temperature
176 Degrees F
Body Material
Aluminum
Number of Air Outlets
1
Series
V60
Maximum Operating Pressure
246 psi
Air Inlet Type
NPT
Seal Material
PTFE
Air Outlet Type
NPT

Description

Air Line Lockout Valve, Air Inlet Size 1/2 in, Air Inlet Type NPT, Air Outlet Size 1/2 in, Air Outlet Type NPT, Maximum Operating Pressure 246 psi, Maximum Operating Temperature 176 Degrees F, Series V60, Body Material Aluminum, Maximum Flow Rate 258 cfm, Modular Connection Modular Connection, Number of Air Inlets 1, Number of Air Outlets 1, Overall Depth 2 7/8 in, Seal Material PTFE, Standards CE, REACh, RoHS, System Location Air Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.