Zoro Homepage

Plastic Bowl

  • Mfr # LRP-96-157

  • Zoro # G2483525


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Fits Brand
Wilkerson
Compatible with Series
F23
Compatible with Brand
Wilkerson
Compatible with Manufacturer Part Number
F23-04-000
Bowl Type
Exhaust Muffler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRP-96-157
Zoro #
G2483525
UPC #
-
Country of Origin
United States

Details

Item
FRL Replacement Bowl
Fits Brand
Wilkerson
Compatible with Series
F23
Compatible with Brand
Wilkerson
Compatible with Manufacturer Part Number
F23-04-000
Bowl Type
Exhaust Muffler
Series
LRP
Bowl Material
Plastic

Description

FRL Replacement Bowl, Bowl Material Plastic, Compatible with Manufacturer Part Number F23-04-000, Series LRP, Bowl Type Exhaust Muffler, Compatible with Brand Wilkerson, Compatible with Series F23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.