Zoro Homepage

Proportional Regulator, 1/4In, 0-30PSI

  • Mfr # ER09-02-00C0

  • Zoro # G3925153


product price: $864.99
/ea
Free Shipping & Returns

Key Features

Item - Proportional Regulators
Electronic Proportional Regulator
Connection Size - Air Treatment
1/4 in NPT
Max. Incoming Pressure - Air Treatment
45 psi
Max. Flow - Air Treatment
35 cfm
Adjustment Range - Air Treatment
0 to 30 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER09-02-00C0
Zoro #
G3925153
UPC #
-
Country of Origin
Netherlands

Dimensions

Connection Size - Air Treatment
1/4 in NPT
Width (In.)
2.25 in
Port Size (In.)
1/4
Height (In.)
5.55 in
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in
Outside Diameter
2 1/4 in
Overall Height
5 in
Overall Depth
1 9/16 in
Overall Length
5 9/16 in
Overall Width
2 1/4 in

Description

Proportional Regulator, Maximum Operating Pressure 43.5 psi, Minimum Operating Pressure 7.3 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Enclosure Rating IP65, Electrical Connection Type M12 Connector 4-Pole, Accuracy +/-0.3 Percent, Adjuster Mechanism Control Knob, Air Outlet Size 1/4 in, Air Outlet Type NPT, Control Signal 0 to 10V, 4 to 20 mA, Current 200 mA, Indicator Type High Visibility LED Display, Input Voltage 24 V DC, Maximum Flow Rate 35 cfm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.