Regulator, Aluminum, 4 1/8" H, 1 9/16" W

  • Mfr # R08-02-F0G0B

  • Zoro # G910724017


product price: $48.65
/ea

Key Features

Pressure Gauge Port Type
NPT
Air Outlet Size
1/4 in
Adjustment Mechanism Material
Acetal
Air Inlet Type
NPT
Maximum Flow Rate
68 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R08-02-F0G0B
Zoro #
G910724017
UPC #
-
Country of Origin
United States

Dimensions

Air Outlet Size
1/4 in
Pressure Gauge Port Size
1/8 in
Air Inlet Size
1/4 in
Overall Depth
3 in
Overall Height
4 1/8 in
Overall Width
1 9/16 in

Details

Item
Regulator
Pressure Gauge Port Type
NPT
Adjustment Mechanism Material
Acetal
Air Inlet Type
NPT
Maximum Flow Rate
68 scfm
Modular Connection
Modular Connection
Air Outlet Type
NPT
Pressure Gauge Included
Yes
Seal Material
Nitrile
System Location
Air Line
Maximum Operating Temperature
150 Degrees F
Pressure Drop
14.5 psig
Minimum Regulated Pressure
0 psig
Adjustment Mechanism
Knob
Maximum Regulated Pressure
125 psig
Weight
0.37 lb
Body Material
Aluminum
Maximum Operating Pressure
300 psig
Regulator Type
Relieving
Series
08
Includes
Gauge
Minimum Operating Temperature
-4 Degrees F
Adjustment Location
Bottom

Description

Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 68 scfm, Maximum Operating Pressure 300 psig, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 1 9/16 in, Adjustment Location Bottom, System Location Air Line, Series 08, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Includes Gauge, Maximum Regulated Pressure 125 psig

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.