Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Separator, Condensate, 1/2 In NPT, 200 PSI

  • Mfr # WSA-04-FM0

  • Zoro # G1147465


product price: $181.99
/ea
Free Shipping & Returns

Key Features

NPT Size
1/2 in
Float Type
Automatic Internal Drain
Max. Flow (CFM)
50
Max. Pressure (PSI)
200 psi
Max. Temp.
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSA-04-FM0
Zoro #
G1147465
UPC #
-
Country of Origin
United States

Dimensions

NPT Size
1/2 in
Dia.
3.35
Height (In.)
7.34 in
Overall Width
3 3/8 in
Outside Diameter
3 7/20 in
Overall Length
7 5/16 in
Air Inlet Size
1/2 in
Overall Depth
7 5/16 in
Air Outlet Size
1/2 in
Element Size Category
Universal

Details

Item
Pneumatic Condensate Separator
Float Type
Automatic Internal Drain
Max. Flow (CFM)
50
Max. Pressure (PSI)
200 psi
Max. Temp.
150 Degrees F
Housing
Cast Zinc
Differential Pressure (PSI)
1
Auto Drain Stock Number
Included
Max. Flow CFM @ 100 PSI
50
Body Material
Cast Zinc
Drain Type
Automatic
Air Outlet Type
NPT
Bowl Guard Material
Metal
Filtered Substance
Water
Standards
ISO 8573
Weight
2.6 lb
Air Inlet Type
NPT
Maximum Flow Rate
50 cfm
For Substance Type
Liquid
Maximum Flow @ 100 psi
50 cfm
Maximum Operating Pressure
200 psi
Maximum Operating Temperature
150 Degrees F
Type
Automatic Internal Drain
Drain Included
Yes
Minimum Operating Temperature
32 Degrees F
Seal Material
Nitrile
Pressure Drop
1 psid

Description

Pneumatic Condensate Separator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow @ 100 psi 50 cfm, Maximum Flow Rate 50 cfm, Maximum Operating Pressure 200 psi, Minimum Operating Temperature 32 Degrees F, Type Automatic Internal Drain, Outside Diameter 3 7/20 in, Overall Length 7 5/16 in, Weight 2.6 lb, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Cast Zinc, Bowl Guard Material Metal, Drain Included Yes, Drain Type Automatic, Element Size Category Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.