1-1/2in Union Fem Cppr Sweat Inlt X 1-1/2in Fem NPT Outlt LF Fire Protctn Dual Chk

  • Mfr # 112UFCX112F-700XLFP

  • Zoro # G815797161


product price:  $347.99
/ea
Free Shipping & Returns

Key Features

Connection Type
FC
Body Material
Bronze
Max Pressure
175 psi
Width
3.38 in
Height
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
112UFCX112F-700XLFP
Zoro #
G815797161
UPC #
612052225340
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.38 in
Height
3.38 in
Length
6.31 in

Details

Connection Type
FC
Body Material
Bronze
Max Pressure
175 psi
Max. Temp
140° F
Includes
High Capacity Dual Check Valve

Description

The 700XLFP High Capacity Dual Check Valve used in low health hazard, non-potable applications for protection against both backsiphonage and backpressure of polluted water. It is commonly used in residential fire sprinkler applications when deemed acceptable by the jurisdiction of the local authorities. The 700XLFP may be installed vertically or horizontally, and includes a 1-1/2in female union inlet x 1-1/2in female outlet connection for versatile installation. Features include corrosion-resistant stainless steel springs and cast bronze main valve body, a maximum pressure of 175 psi and a maximum temperature of 180 degrees farenheit.


  • Vertical and horizontal orientation reduces installation time
  • Multiple configuration options available for ease of use
  • Used for safety in residential fire protection systems
  • Stainless steel springs and cast bronze body resist corrosion
  • UL® Classified
  • ASSE® Listed 1024
  • CSA® Certified B64.6
  • Certified to NSF/ANSI 372 by IAPMO R&T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.