Shop WILKINS
See all product information
1-1/4in 975XL3 RP Ball Vlv NPT SXL Strainr Top Access Lead Free w/Air Gap
Mfr # 114-975XL3SAG
Zoro # G415778591
product price: $2,064.99
/ea
Free Shipping & Returns
Key Features
Connection Type
NPT
Overall Length
21.125 in
Max. Pressure
175 PSI
Body Material
Bronze
Overall Width
17 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
114-975XL3SAG
Zoro #
G415778591
UPC #
612052319186
Country of Origin
China
Dimensions
Overall Length
21.125 in
Overall Width
17 in
Overall Height
4.0625 in
Details
Connection Type
NPT
Max. Pressure
175 PSI
Body Material
Bronze
Includes
Reduced Pressure Backflow; Airgap; Strainer
Color - Valve Body
Bronze
Operating Temperature - Maximum
180° F
Description
The 1-1/4in Zurn Wilkins 975XL3 Reduced Pressure Principle Backflow Assembly with strainer and air gap provides high hazard protection against backsiphonage and backpressure in potable water applications. The 900XL3 series offers the most compact and lightest bronze small backflow available on the market today. The design combines the robust time-tested construction of our 900XL/XL2 series with the innovative modular check EZSwap design of our 300 series allowing for ease of repair and greater labor savings compared to all other brands.
- For piping with 1-1/4 in. inner diameter
- Includes wye type strainer and Air Gap
- Compact and shortest bronze small backflow valve on the market allowing for installation versatility
- All-bronze body ensures durability against the elements, with a Noryl®* check body and stainless-steel fasteners to resist corrosion over time.
- EZSWAP® modular check with top access speeds up repairs and replacements
- Test ports located on valve’s centerline make install and testing easy
- Interlocking connected checks provide 1⁄4 turn to access and disassemble.
- Low-cost repair kits extend the lifespan at a significantly lower cost
- Lead Free* (0.25% max. weighted average lead content)
- ASSE Listed, UPC® Listed, Meets NSF/ANSI/CAN 61 & 372 requirements; Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California; Safe Drinking Water Act Compliant
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.