1-1/4in drain valve, nipples, gauges, for 2-1/2in and 3in riser check, 300 PSI

  • Mfr # 212-3-CHECKTRIM

  • Zoro # G915778626


product price:  $300.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Max. Pressure
200 psi
Color
Bronze
Length
8.86 in
Mounting Position
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212-3-CHECKTRIM
Zoro #
G915778626
UPC #
612052293479
Country of Origin
China

Dimensions

Length
8.86 in
Width
8.86 in
Overall Height
7.09 in

Details

Body Material
Bronze
Max. Pressure
200 psi
Color
Bronze
Mounting Position
Vertical
Includes
Two Gauges, Two Isolation Valves, Fittings And Drain Valve
Max. Temp.
180° F
Min. Temp. - Valves
33° F

Description

The Zurn 212-3-CHECKTRIM is an optional Check Trim Kit sold separately to complete 2-1/2in to 3in Riser Check. Check Trim Kit includes two gauges, two isolation valves, fittings and drain valve.


  • Check Trim Kit to be used with 212-F210R and 3-210R Riser Check
  • Kit includes two gauges, two isolation valves, fittings and drain valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.