1-1/4in Union Fem Mtr Thread Inlt X 1in Fem NPT Outlt LF Fire Protctn Dual Check
- Mfr # 114UFMX1F-700XLFP
- Zoro # G715797155
Key Features
Specifications
Details
- MFR #
- 114UFMX1F-700XLFP
- Zoro #
- G715797155
- UPC #
- 612052225302
- Country of Origin
- Taiwan, Province of China
- Connection Type
- FMTC
- Body Material
- Bronze
- Max Pressure
- 175 psi
- Includes
- High Capacity Dual Check Valve
- Max. Temp
- 140° F
Dimensions
- Width
- 3.38 in
- Length
- 6.31 in
- Height
- 3.38 in
Description
The 700XLFP High Capacity Dual Check Valve used in low health hazard, non-potable applications for protection against both backsiphonage and backpressure of polluted water. It is commonly used in residential fire sprinkler applications when deemed acceptable by the jurisdiction of the local authorities. The 700XLFP may be installed vertically or horizontally, and includes a 1-1/4in female union inlet x 1in female outlet connection for versatile installation. Features include corrosion-resistant stainless steel springs and cast bronze main valve body, a maximum pressure of 175 psi and a maximum temperature of 180 degrees farenheit.
- Vertical and horizontal orientation reduces installation time
- Multiple configuration options available for ease of use
- Used for safety in residential fire protection systems
- Stainless steel springs and cast bronze body resist corrosion
- UL® Classified
- ASSE® Listed 1024
- CSA® Certified B64.6
- Certified to NSF/ANSI 372 by IAPMO R&T
- Vertical and horizontal orientation reduces installation time
- Multiple configuration options available for ease of use
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.