1/2in 950 DC Ball Vlvs NPT Top Access Lead Free, 1/2in pipe bushings

  • Mfr # 12-950XLT2

  • Zoro # G415778638


product price:  $682.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
0.5 in
For Media
Potable Water
Connection Type
FNPT
Overall Height
4.06 in
Surface Finish
CB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-950XLT2
Zoro #
G415778638
UPC #
612052230375
Country of Origin
United States

Dimensions

Pipe Size
0.5 in
Overall Height
4.06 in
Overall Width
4.69 in
Overall Length
13.5 in

Details

For Media
Potable Water
Connection Type
FNPT
Surface Finish
CB
Body Material
Bronze
Includes
Double Check Backflow Preventer
Max. Pressure
175 PSI
Operating Temperature - Maximum
140° F
Color - Valve Body
Bronze

Description

The 1/2in 950XLT2 Double Check Valve Assembly includes top access check covers for easy maintenance access, is utilized in low health hazard potable water applications, and is suitable for below grade installation in standard valve boxes. The 950XLT2 protects against both backsiphonage and backpressure while the test cock plug protects against fouling caused by insects, dirt, and debris. It includes corrosion-resistant stainless steel springs, fasteners, and ball valve handles. Features of the 950XLT2 include a maximum working water pressure of 175 psi, hydrostatic test pressure of 350 psi, and a maximum working water pressure of 180 degrees farenheit.


  • AWWA compliant C510
  • CSA® Certified
  • Top access double checks for hassle-free maintenance and repairs
  • Seats and silicone seal rings are fully replaceable for reduced maintenance costs
  • Fits within standard meter boxes
  • Construction offers corrosion-resistance and winterization
  • Lead-free law compliant
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • ASSE® Listed 1015
  • IAPMO® Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.