Zoro Homepage

1/2in Relief Valve UL/FM 50-200 PSI

  • Mfr # 12-P4000A

  • Zoro # G815798816


product price: $1,407.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
0.5 in
Connection Type
FNPT
Body Material
Bronze
Max. Pressure (PSI)
300 psi
Max. Temp.
140° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-P4000A
Zoro #
G815798816
UPC #
612052232065
Country of Origin
Germany

Dimensions

Pipe Size
0.5 in
Overall Length
3.5625 in
Height
7.9375 in
Body Width
3.5625 in

Details

Connection Type
FNPT
Body Material
Bronze
Max. Pressure (PSI)
300 psi
Max. Temp.
140° F
Includes
Thermal Expansion Relief Valve

Description

The 1/2in P4000A Pressure Relief Valve protects against excessive pressure buildup in fire protection or other closed type system applications where thermal expansion, pumps, or elevated piping could cause destructive pressure rise. The P4000A is an adjustable direct acting pressure relief valve that senses upstream pressure and automatically opens the valve when the pressure rises above the set pressure. As the upstream pressure drops below the set pressure, it closes drip tight within close limits. Features include a cast bronze valve body and cover, and stainless steel stem and seat for corrosion-resistance. It has a standard adjustability from 20 psi to 200 psi, and a maximum inlet pressure of 300-psi.


  • Direct acting pressure relief valve is adjustable, ensuring low maintenance needs
  • Efficient upstream pressure sensing is water-efficient
  • Protects against excessive pressure buildup for fire sprinkler system relief
  • Cast bronze valve body/cover, and stainless steel stem/seat resist corrosion
  • UL® Listed
  • FM® Approved
  • Designed for fire sprinkler system relief
  • Standard adjustability from 20-200psi
  • Body and cover materials: cast bronze, stainless steel
  • UL Listed, FM approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.