1in 975XL3 RP Ball Vlv NPT SXL Strainer Top Access Lead Free

  • Mfr # 1-975XL3S

  • Zoro # G015778632


product price:  $1,119.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Overall Length
16.1875 in
Overall Height
3.46875 in
Body Material
Bronze
Includes
Reduced Pressure Backflow; Strainer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-975XL3S
Zoro #
G015778632
UPC #
612052319216
Country of Origin
United States

Dimensions

Overall Length
16.1875 in
Overall Height
3.46875 in
Overall Width
6.9375 in

Details

Connection Type
NPT
Body Material
Bronze
Includes
Reduced Pressure Backflow; Strainer
Max. Pressure
175 PSI
Operating Temperature - Maximum
180° F
Color - Valve Body
Bronze

Description

The 1in Zurn Wilkins 975XL3 Reduced Pressure Principle Backflow Assembly with strainer provides high hazard protection against backsiphonage and backpressure in potable water applications. The 900XL3 series offers the most compact and lightest bronze small backflow available on the market today. The design combines the robust time-tested construction of our 900XL/XL2 series with the innovative modular check EZSwap design of our 300 series allowing for ease of repair and greater labor savings compared to all other brands.


  • For piping with 1 in. inner diameter
  • Includes wye type strainer
  • Compact and shortest bronze small backflow valve on the market allowing for installation versatility
  • All-bronze body ensures durability against the elements, with a Noryl®* check body and stainless-steel fasteners to resist corrosion over time.
  • EZSWAP® modular check with top access speeds up repairs and replacements
  • Test ports located on valve’s centerline make install and testing easy
  • Interlocking connected checks provide 1⁄4 turn to access and disassemble.
  • Low-cost repair kits extend the lifespan at a significantly lower cost
  • Lead Free* (0.25% max. weighted average lead content)
  • ASSE Listed, UPC® Listed, Meets NSF/ANSI/CAN 61 & 372 requirements; Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California; Safe Drinking Water Act Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.