
2-1/2in Fire Riser check, grooved, UL/ULC/FM, Tapped for gauge and drain, 300 psi
Mfr # 212-F210R
Zoro # G615778612
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Connection Type
G
Body Material
DuctileIron
Max. Pressure
200 psi
Color
Red
Mounting Position
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
212-F210R
Zoro #
G615778612
UPC #
612052299822
Country of Origin
China
Dimensions
Length
4.62 in
Overall Height
7 in
Width
7 in
Details
Connection Type
G
Body Material
DuctileIron
Max. Pressure
200 psi
Color
Red
Mounting Position
Vertical
Includes
Riser Check
Min. Temp. - Valves
33° F
Max. Temp.
230° F
Description
The Zurn 212-F210R Fire Riser Check is a zone water check to prevent system reversal of flow; as required by systems including sprinkler standpipe systems and fire department connections. The F210R Fire Riser Check includes tapped and plugged drilled holes for use with optional Check Trim Kit sold separately to complete Riser Check. Check Trim Kit includes two gauges, two isolation valves, fittings and drain valve.
- 2-1/2" Fire Riser Check
- Available in sizes 2", 2-1/2", 3", 4", 6", 8", 10", 12"
- Tapped and plugged drilled holes for use with optional Check Trim Kit (sold separately) to complete Riser Check
- Maximum Pressure: 300-PSI
- UL® Listed
- C-UL® Listed
- FM® Approved
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.