Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-950XLT2 - 2" 950XLT2 Double Check Backflow Preventer

  • Mfr # 2-950LXLT2

  • Zoro # G2390907


product price: $1,058.99
/ea
Free Shipping & Returns

Key Features

Width
8
Length
24.8
Features
Top access double checks for hassle-free maintenance and repairs
Height
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-950LXLT2
Zoro #
G2390907
UPC #
612052070186
Country of Origin
United States

Dimensions

Width
8
Length
24.8
Height
7.5

Details

Features
Top access double checks for hassle-free maintenance and repairs

Description

The Zurn Wilkins 950XLT2 Double Check Backflow Assembly provides top access check covers. Suitable for below grade installation in standard valve boxes in low hazard potable systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.