Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-950XLTDA - 2" 950XLTDA Double Check Detector Backflow Preventer

  • Mfr # 2-950XLTDA

  • Zoro # G2390852


product price: $6,601.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Width
19.2
Material of Construction
Bronze body and stainless steel internals resist corrosion
Height
21.9
Length
30.9
Features
Vertical or horizontal for time-saving installation versatility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-950XLTDA
Zoro #
G2390852
UPC #
612052009681
Country of Origin
United States

Dimensions

Width
19.2
Height
21.9
Length
30.9

Details

Material of Construction
Bronze body and stainless steel internals resist corrosion
Features
Vertical or horizontal for time-saving installation versatility

Description

The Zurn Wilkins 950XLTDA Double Check Detector Assembly is suitable for fire protection applications, with a metered by-pass to detect leaks and other water use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.