Zoro Homepage

2in 950 DCDA Bfly w/Switch Less Mtr NPT Top Access Non Potable

  • Mfr # 2-950XLTDABFSSLM

  • Zoro # G015797169


product price: $5,219.99
/ea
Free Shipping & Returns

Key Features

Max Pressure
175 psi
Max. Temp
180° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-950XLTDABFSSLM
Zoro #
G015797169
UPC #
612052073095
Country of Origin
United States

Details

Max Pressure
175 psi
Max. Temp
180° F

Description

The 2 950XLTDABF Double Check Detector Assembly is utilized in low health hazard, fire protection applications for protection against both backsiphonage and backpressure of polluted water into the potable water supply. It features a metered bypass to detect leaks and any unauthorized water use, saving you time and money on potentially costly repairs, and can be installed vertically or horizontally for added versatility. The 975XLTDABFSSLM is assembled with butterfly shutoff valves, less water meter, and butterfly valve supervisory switches UL and FM approved for indoor and outdoor use. Its cast bronze body and 300 series stainless steel internals are corrosion-resistant, and it features a maximum working water pressure of 175 psi and water temperature of 180 degrees farenheit.


  • Approved in vertical and horizontal positions for time-saving installation versatility
  • Metered bypass detects leaks and unauthorized water use for reduced maintenance and repair costs
  • Ensures protection from polluted water in fire protection applications
  • Bronze body and stainless steel internals resist corrosion
  • UL® Classified
  • C-UL® Classified
  • ASSE Listed
  • AWWA Compliant
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • Bronze body with corrosion resistant internals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.