Zoro Homepage

3/4in BVECXLPEX-125BF

  • Mfr # 34-BVECXLPEX-125BF

  • Zoro # G015819434


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Ball Port Style
Full Port
Pipe Size
3/4in
Connection Type
CrimpPEX
Overall Length
3 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-BVECXLPEX-125BF
Zoro #
G015819434
UPC #
612052231440
Country of Origin
United States

Dimensions

Pipe Size
3/4in
Overall Length
3 in
Overall Width
4 in
Overall Height
5 in

Details

Ball Port Style
Full Port
Connection Type
CrimpPEX
Body Material
LowLeadCastBronze
Max. Pressure
400 PSI
Surface Finish
CB
Includes
Integral Thermal Expansion Relief Valve with PEX
Color - Valve Body
Bronze
Operating Temperature - Maximum
180° F

Description

The 3/4in BVECXLPEX-125BF Ball Valve with integral thermal expansion relief valve includes PEX connections, 3/8in hose barb drain fitting, and a 125 psi relief setting. It is utilized in residential water heater applications to relieve excess pressure caused by thermal expansion in a closed water system. The water heater shut-off and thermal expansion relief valve combine to effectively remove the risk of harmful water pressure. Additional features of the BVECXL include a pressure rating of 400 psi WOG, a temperature rating of 180 degrees farenheit, and a 302 series stainless steel relief valve spring. Choose from available connection options like copper sweat, PEX, and FNPT, and fitting options like hose barb drain, compression drain, and PEX drain.


  • Multiple relief settings available for variety of residential installation applications
  • Thermal expansion control is economically designed for low lifetime costs
  • Water heater shut-off and thermal expansion relief included for added convenience
  • Low-lead cast bronze FNPT valve body
  • IAPMO® Listed
  • Certified to NSF/ANSI 372 by IAPMO R&T
  • Water heater shut-off and thermal expansion relief
  • Economical thermal expansion control
  • Relief setting of 80, 100, and 125-psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.