Shop WILKINS

3in 375 RP W/Wireless Monitor SS Body NRS Gates FLG X FLG

  • Mfr # 3-375ASTW1
  • Zoro # G815797178

product price: 
$
6,844.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Body Material
StainlessSteel
Max Pressure
175 psi
Width
13 in
Height
36.5 in
Length
39.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3-375ASTW1
Zoro #
G815797178
UPC #
612052296159
Country of Origin
United States

Dimensions

Width
13 in
Height
36.5 in
Length
39.5 in

Details

Body Material
StainlessSteel
Max Pressure
175 psi
Max. Temp
140° F

Description

The Zurn WilkinsConnected Backflow Preventer is the first product offering from the line of Zurn Connected Products. The 3-375ASTW1 3in Stainless Steel Reduced Pressure Principle Assembly with Integral Wireless Relief Valve Monitor provides high hazard protection for potable applications. The Connected Backflow Preventer transmits real-time relief water discharge data 24/7 via a secure web portal. You can opt in to text or email alerts and be notified immediately of relief valve discharge and can monitor the situation and react instantly. Ideal for use in mechanical rooms, basements and enclosures where undetected relief valve discharge could potentially cause catastrophic flooding and water damage.


  • 3" Stainless Steel Reduced Pressure Principle Backflow Preventer
  • High hazard protection for potable applications
  • Transmits relief water discharge data via a secure web portal with 24/7 access
  • Customizable alert parameters
  • Opt in to real-time notifications via email or text
  • Available in sizes 2-1/2", 3", 4" and 6"
  • Stainless Steel Reduced Pressure Principle Backflow Preventer
  • High hazard protection for potable applications
  • Transmits relief water discharge data via a secure web portal with 24/7 access
  • Customizable alert parameters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.