
3in 500XL3 PRV 15-75 PSI Flanged Class 150 Tap for gauge Lead Free
Mfr # 3-500XL3F
Zoro # G615819445
product price: $13,730.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Female
Body Material
LowLeadCastBronze
Max. Pressure
400 psi
Max. Temp.
140° F
Height
12.996 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3-500XL3F
Zoro #
G615819445
UPC #
612052318189
Country of Origin
China
Dimensions
Height
12.996 in
Length
11 in
Details
Connection Type
Female
Body Material
LowLeadCastBronze
Max. Pressure
400 psi
Max. Temp.
140° F
Includes
Pressure Reducing Valve
Description
This 3 In 500XL3 Pressure Reducing Valve handles high flow rates with industry-leading durability and premium materials for sustained efficiency. Its patented venturi reduces pressure falloff, delivering best-in-class performance. The 500XL3 is built to last with an all-bronze body, stainless steel stem and a Noryl thermoplastic cartridge. Designed to ease installation and maintenance, the 3-500XL3F comes cast with integral flanged connections on both ends. This 3 In model is ideal for commercial plumbing systems and industrial water lines.
- ASSE listed, cUPC listed, CSA certified B356
- Includes Class 150 flanged connections
- Industry leading flow performance, durability, and premium materials of all direct-acting pressure reducing valves on the market
- Delivers best-in-class flow performance of all direct-acting pressure reducing valves allowing for value engineered design optimization
- Compact and shortest pressure reducing valve on the market allowing for installation versatility
- Highly durable, all-bronze body resists corrosion and provides easy access to cartridge internals
- Get smart pressure alerts with optional ZCSM-RP
- Lead-free
- ASSE® Listed
- cUPC® Listed
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.