Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in 400ST Retrofit Kit Adapters To Replace 3in Competitor Backflow

  • Mfr # RFK4X3-400ST

  • Zoro # G815819368


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Female
Includes
Two offset adapters with 4" x 3" flange connections
Material of Construction
DuctileIron;StainlessSteel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFK4X3-400ST
Zoro #
G815819368
UPC #
612052309774
Country of Origin
China

Details

Connection Type
Female
Includes
Two offset adapters with 4" x 3" flange connections
Material of Construction
DuctileIron;StainlessSteel

Description

The RFK4X3-400ST Zurn Wilkins setter adaptors are ideal for retrofitting existing competitor 3in n-Pattern backflow installations with a Zurn Wilkins 4in 400ST series stainless steel n-Pattern backflow preventer.


  • Designed to adapt ZURN Wilkins 4" 400ST series stainless steel n-pattern backflow preventers to existing 3" risers with 12.5" center-to-center spacing.
  • Retrofit kit includes two offset adapters with 4" x 3" flanged connections.
  • Adaptors used in conjunction with ZURN Wilkins 4" 400ST series for a direct drop-in-replacement for retrofitting existing competitor 3" n-Pattern backflow installations.
  • Lead-free ductile iron body with FDA Approved fusion epoxy coating.
  • Used in conjunction with 400ST n-Pattern Backflow Assemblies (450ST, 450STDA, 475ST, 475STDA)
  • Available in sizes 4" - 10" in options Flange x Flange, MJ x Flange, MJ x MJ
  • Allows backflow preventer to fit tighter center line dimensions
  • Simplifies installations
  • Eliminates the need to pour concrete thrust blocks
  • Provides for a lower installation cost

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.