4in 475 RPDA SS Body N Pattern OSY Gates Flng X Flng

  • Mfr # 4-475STDA

  • Zoro # G315797180


product price:  $15,294.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Includes
One Reduced Pressure Detector Assembly
Body Material
DuctileIron;StainlessSteel
Max. Temp
140° F
Height
38 in
Connection Type
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-475STDA
Zoro #
G315797180
UPC #
612052282800
Country of Origin
United States

Dimensions

Height
38 in
Length
35.125 in
Width
32 in

Details

Includes
One Reduced Pressure Detector Assembly
Body Material
DuctileIron;StainlessSteel
Max. Temp
140° F
Connection Type
Female

Description

The Zurn Wilkins 475STDA Stainless Steel n-Pattern Reduced Pressure Detector Assembly is ideal for new or direct drop-in replacement, delivering convenience without compromise. Built for fire protection applications, this detector assembly has a metered by-pass to detect leaks and other water use. The patented AR spool offers flexibility in replacing older models with different lay lengths and maintains agency approvals when installed by the factory.


  • For use with potable water pipes with a 4 in. diameter
  • OS and Y gate valves; GPM meter
  • Superior stainless steel body resists corrosion and extends the life of the product
  • Small, compact footprint allows for direct drop-in replacement
  • Time-tested check and relief valve components ensure easy maintenance and more water system uptime
  • Patented compound checks provide ultra-low pressure drop as documented by approval authorities, reducing the need for a booster pump
  • Patented AR spool for drop-in replacements, matching lay-lengths of common n-pattern valves
  • AR spool maintains agency approvals when installed by the factory
  • Backflow setter eliminates the need for concrete thrust blocks, allowing for easier installation and lower cost
  • Available in sizes 4 in. through 10-in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.