Zoro Homepage

4in-6in 475ST & 475STV Air Gap

  • Mfr # AG-13

  • Zoro # G315819417


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
5.38 in
Height
5.38 in
Includes
Air Gap Adaptor
Color/Finish
Blue
Length
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG-13
Zoro #
G315819417
UPC #
612052291871
Country of Origin
China

Dimensions

Width (In.)
5.38 in
Height
5.38 in
Length
14.5 in

Details

Includes
Air Gap Adaptor
Color/Finish
Blue

Description

The AG-13 Air Gap Fitting is used for indoor installations of all 4in - 6in Model 475ST/475STV Reduced Pressure Principle Backflow Preventers for the connection of a drain pipe to the backflow preventer, directing nuisance water discharge to a safe drain. The AG Air Gap Fitting can be mounted to the body of any drain line made of any standard piping material. The AG prevents a cross connection between the drain and potable water supply.


  • Reduces downtime of attaching a drain line to a Reduced Pressure Principle Assembly
  • Available for all Zurn Wilkins Reduced Pressure Principle Assemblies
  • Eliminates cross connection between the drain and potable water supply
  • Zinc-plated steel bolts resists corrosion
  • ANSI/ASME A 112.1.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.