6in Fire Riser check, grooved, UL/ULC/FM, Tapped for gauge and drain, 300 psi

  • Mfr # 6-F210R

  • Zoro # G215778647


product price:  $1,234.99
/ea
Free Shipping & Returns

Key Features

Connection Type
G
Body Material
DuctileIron
Color
Red
Includes
Riser Check
Max. Temp.
230° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-F210R
Zoro #
G215778647
UPC #
612052299853
Country of Origin
China

Dimensions

Length
8.75 in
Width
12.14 in
Overall Height
12.74 in

Details

Connection Type
G
Body Material
DuctileIron
Color
Red
Includes
Riser Check
Max. Temp.
230° F
Min. Temp. - Valves
33° F
Max. Pressure
200 psi
Mounting Position
Vertical

Description

The Zurn 6-F210R Fire Riser Check is a zone water check to prevent system reversal of flow; as required by systems including sprinkler standpipe systems and fire department connections. The F210R Fire Riser Check includes tapped and plugged drilled holes for use with optional Check Trim Kit sold separately to complete Riser Check. Check Trim Kit includes two gauges, two isolation valves, fittings and drain valve.


  • 6" Fire Riser Check
  • Available in sizes 2", 2-1/2", 3", 4", 6", 8", 10", 12"
  • Tapped and plugged drilled holes for use with optional Check Trim Kit (sold separately) to complete Riser Check
  • Maximum Pressure: 300-PSI
  • UL® Listed
  • C-UL® Listed
  • FM® Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.