Zoro Homepage

8in-10in 475V Air Gap

  • Mfr # AG-10

  • Zoro # G515819385


product price: $840.99
/ea
Free Shipping & Returns

Key Features

Length
10.25 in
Width (In.)
13.25 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG-10
Zoro #
G515819385
UPC #
612052056388
Country of Origin
China

Dimensions

Length
10.25 in
Width (In.)
13.25 in
Height
7 in

Description

The AG-10 Air Gap Fitting is used for indoor installations of all 8in - 10in Model 475V Reduced Pressure Principle Backflow Preventers for the connection of a drain pipe to the backflow preventer, directing nuisance water discharge to a safe drain. It has iron inlet with elbow and 4in NPT outlet connections. The AG Air Gap Fitting can be mounted to the body of any drain line made of any standard piping material. The AG prevents a cross connection between the drain and potable water supply. Materials include an epoxy-painted cast grey iron elbow and zinc-plated steel bolts for long-lasting effectiveness.


  • Reduces downtime of attaching a drain line to a Reduced Pressure Principle Assembly
  • Available for all Zurn Wilkins Reduced Pressure Principle Assemblies
  • Eliminates cross connection between the drain and potable water supply
  • Zinc-plated steel bolts resists corrosion
  • ANSI/ASME A 112.1.2
  • Reduces downtime of attaching a drain line to a Reduced Pressure Principle Assembly
  • Available for all Zurn Wilkins Reduced Pressure Principle Assemblies
  • Eliminates cross connection between the drain and potable water supply
  • Zinc-plated steel bolts resists corrosion
  • ANSI/ASME A 112.1.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.