Zoro Homepage

8 in Stainless Steel In-Building Riser, 8.5 ft Vertical Leg, Grooved Outlet

  • Mfr # 8-WBR-6X8.5

  • Zoro # G015819410


product price: $6,456.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Basic Pipe Fitting Material
StainlessSteel
Pipe Fitting Length
119 in
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-WBR-6X8.5
Zoro #
G015819410
UPC #
612052290270
Country of Origin
Germany

Dimensions

Pipe Fitting Length
119 in

Details

Basic Pipe Fitting Material
StainlessSteel
Max. Pressure
200 psi

Description

The WBR-6X8.5 In Building Riser has an extended 8.5ft 102 in vertical leg and is designed to connect a water supply line from outside the building to the water system inside the building. The WBR may be used in potable water or fire applications and has an all-stainless steel construction.


  • 6" In Building Riser - extended 8.5ft (102 in) vertical leg (grooved outlet connection only)
  • Connects municipal water supply to building water system
  • Used in potable water or fire applications
  • All stainless steel construction
  • Construction ensures easy connection from municipal water supply to building water system
  • Inlet brackets and loops reduce installation costs
  • Grooved or flanged outlet connections available
  • 304L grade stainless steel main body resists corrosion
  • Extended 8.5 foot or 102 inch vertical leg available with the grooved outlet connection
  • UL ® Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.