Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Gap, 975, 1/4" - 1/2

  • Mfr # AG-8

  • Zoro # G7737613


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Size
1/4 in, 1/2 in, 1 in
For Use With
Series 375, Series 375A, Series 475, Series 475V, Series 975XL
Connection Type
NPT
Width
2 1/2 in
Length
2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG-8
Zoro #
G7737613
UPC #
612052224527
Country of Origin
China

Dimensions

Size
1/4 in, 1/2 in, 1 in
Width
2 1/2 in
Length
2.6
Height
3.5
Width (In.)
2.6
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/4 in

Details

Item
Air Gap Fitting
For Use With
Series 375, Series 375A, Series 475, Series 475V, Series 975XL
Connection Type
NPT
Material of Construction
Zinc-plated steel bolts resists corrosion
Features
Reduces downtime of attaching a drain line to a Reduced Pressure Principle Assembly
Standards
ANSI, ASME A112.1.2
Material
Cast Iron
Product Type
Air Gap Fitting
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Compatible Product Type
Pressure Principle Backflow Preventer
Compatible with Series
975XL, 975XL2

Description

Air Gap Fitting, For Use With Series 375, Series 375A, Series 475, Series 475V, Series 975XL, Size 1/4 in, 1/2 in, 1 in, Connection Type NPT, Length 3 1/2 in, Width 2 1/2 in, Material of Construction Cast Iron, Standards ANSI, ASME A112.1.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.