Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, 1 1/2 in, FNPT

  • Mfr # 112-975XL2SAG

  • Zoro # G108230085


product price: $2,463.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Temp. Range
Up to 180 Degrees F
Width
6 1/4 in
Size
1 1/2 in
Overall Height
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-975XL2SAG
Zoro #
G108230085
UPC #
612052106250
Country of Origin
United States

Dimensions

Width
6 1/4 in
Size
1 1/2 in
Overall Height
11.75 in
Length
17 3/8 in
Height
8 1/2 in
Overall Length
24.06 in
Check Valve Length
11 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in
Overall Width
6.25 in
Connection Size - Side 1
1 1/2 in

Details

Item
Backflow Preventer
Body Material
Bronze
Temp. Range
Up to 180 Degrees F
Max. Pressure
175 psi
Flow
174 gpm
Spring Material
Stainless Steel
Features
Short Lay Length Eases Replacement and Repair Time, Trusted and Recognized Favorite by Installers Worldwide, Wye Pattern Design Provides Separate Access to Checks and Relief Valve for Reduced Labor Costs
Compliance
Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, AWWA, CSA, IAPMO, NSF/ANSI 61
Max. Temp.
180 Degrees F
Includes
Bronze Y Type Strainer
Connection
FNPT
Standards
Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California, ASSE, AWWA, CSA, cUPC Listed, NSF/ANSI 61, Safe Drinking Water Act Compliant
Includes Freeze Sensor
No Freeze Sensor
Mounting Orientation
Horizontal
Hazard Protection Level
High Health Hazard
Operating Temperature - Minimum
33 Degrees F
Connection Gender - Side 2
Female
Connection Type - Side 1
NPTF
Includes Strainer
Strainer Included
Connection Gender - Side 1
Female
Backflow Preventer Type
Reduced Pressure Assembly (RP)
For Media
Water
Maximum Pressure - Operating
175 psi
Operating Temperature - Maximum
180 Degrees F
Shut-Off Valve Included
Ball Valve
Connection Type - Side 2
NPTF
Handle Material
Stainless Steel
Valve Series
975XL2

Description

Backflow Preventer,1 1/2 in,FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.