Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, 1 1/2 in, FNPT

  • Mfr # 112-975XL3

  • Zoro # G108230054


product price: $1,727.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Temp. Range
33 Degrees F to 180 Degrees F
Width
4 11/16 in
Overall Height
9.25 in
Compliance
Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE 1013, AWWA C511, C-UL Classified, CSA B64.4, IAPMO, NYC MEA 425-89-M VOL 3, UL Classified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-975XL3
Zoro #
G108230054
UPC #
612052317373
Country of Origin
China

Dimensions

Width
4 11/16 in
Overall Height
9.25 in
Size
1 1/2 in
Height
9 1/4 in
Length
15 11/16 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Overall Length
15.69 in
Connection Size - Side 1
1 1/2 in
Overall Width
4.69 in

Details

Item
Backflow Preventer
Body Material
Bronze
Temp. Range
33 Degrees F to 180 Degrees F
Compliance
Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE 1013, AWWA C511, C-UL Classified, CSA B64.4, IAPMO, NYC MEA 425-89-M VOL 3, UL Classified
Standards
Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California, ASSE, CSA, cUPC Listed, Lead Free (0.25% Max Weighted Average Lead Content), NSF/ANSI 61
Max. Pressure
175 psi
Max. Temp.
180 Degrees F
Connection
FNPT
Spring Material
Stainless Steel
Flow
158 gpm
Features
Designed for Non-Health Hazards, Noryl(R) Seats and Silicone Seal Rings, Replaceable, Short Lay Length, Wye Pattern, Bronze Body Construction
For Media
Water
Connection Type - Side 1
NPT
Connection Gender - Side 1
Male
Handle Material
Stainless Steel
Maximum Pressure - Operating
175 psi
Connection Gender - Side 2
Male
Includes Strainer
No Strainer
Includes Freeze Sensor
No Freeze Sensor
Operating Temperature - Maximum
180 Degrees F
Connection Type - Side 2
NPT
Operating Temperature - Minimum
33 Degrees F
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Mounting Orientation
Horizontal
Shut-Off Valve Included
Ball Valve
Hazard Protection Level
High Health Hazard
Valve Series
975XL3

Description

Backflow Preventer,1 1/2 in,FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.