Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, 1-1/2 in. Size, Bronze

  • Mfr # 112-375XLB

  • Zoro # G2373458


product price: $1,689.99
/ea
Free Shipping & Returns

Key Features

Body Material
Low Lead Cast Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
9 in
Pipe Size
1-1/2"
Series
Wilkins 375XLB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-375XLB
Zoro #
G2373458
UPC #
612052208176
Country of Origin
United States

Dimensions

Width
9 in
Pipe Size
1-1/2"
Height
9 1/2 in
Length
15 1/4 in
Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in
Overall Width
9 in
Overall Height
9.5 in
Nominal Valve Size
1 1/2 in
Overall Length
15.25 in

Details

Item
Reduced Pressure Zone Backflow Preventer
Body Material
Low Lead Cast Bronze
Temp. Range
33 Degrees to 180 Degrees F
Series
Wilkins 375XLB
Max. Pressure
175 psi
Features
Black UV Stabilized Fusion Epoxy Coating to Help Deter Theft
Max. Temp.
180 Degrees F
Connection
FNPT
Compliance
AWWA Compliant C511, CSA Certified B64.4, NSF/ANSI 375 By IAPMO R and T
Standards
Annex G, Approved By The Foundation for Cross Connection Control and Hydraulic Research At USC, ASSE Listed 1013, IAPMO listed, NSF Listed Standard 61
Shut-Off Valve Included
Ball Valve
Connection Gender - Side 2
Female
For Media
Water
Includes Strainer
No Strainer
Mounting Orientation
Horizontal
Flow
120 gpm
Operating Temperature - Minimum
33 Degrees F
Connection Gender - Side 1
Female
Spring Material
Stainless Steel
Operating Temperature - Maximum
180 Degrees F
Includes Freeze Sensor
No Freeze Sensor
Maximum Pressure - Operating
175 psi
Connection Type - Side 1
NPTF
Hazard Protection Level
High Health Hazard
Connection Type - Side 2
NPTF
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Valve Series
375XLB

Description

Backflow Preventer,1-1/2 in. Size,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.