Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, 1 in, FMTC x MMTC

  • Mfr # 1UFMX1MM-700XL

  • Zoro # G208230077


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Temp. Range
Up to 180 Degrees F
Width
2 in
Max. Pressure
175 psi
Features
Acceptable for use in Potable Water Systems, Horizontal or Vertical Installation, Low-Lead Law Compliant, Many different Inlet and Outlet Connections available
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UFMX1MM-700XL
Zoro #
G208230077
UPC #
612052205519
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Length
4 1/2 in
Overall Height
2 in
Size
1 in
Connection Size - Side 2
1 in
Overall Length
4.5 in
Nominal Valve Size
1 in
Overall Width
2 in
Connection Size - Side 1
1 in

Details

Item
Backflow Preventer
Body Material
Bronze
Temp. Range
Up to 180 Degrees F
Max. Pressure
175 psi
Features
Acceptable for use in Potable Water Systems, Horizontal or Vertical Installation, Low-Lead Law Compliant, Many different Inlet and Outlet Connections available
Max. Temp.
180 Degrees F
Compliance
ASSE 1024, CSA, NSF/ANSI/CAN 61
Seat Material
Delrin
Connection
FMTC x MMTC
Flow
40 gpm
Standards
ASSE 1012, CSA, NSF/ANSI/CAN 61
Spring Material
Stainless Steel
Connection Gender - Side 1
Female
Maximum Pressure - Operating
175 psi
Operating Temperature - Maximum
180 Degrees F
Field Testable
Not Field Testable
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Hazard Protection Level
Low Health Hazard
Operating Temperature - Minimum
33 Degrees F
For Media
Water
Seal Material
Buna-N
Connection Gender - Side 2
Male
Mounting Orientation
Horizontal, Vertical
Valve Series
700XL

Description

Backflow Preventer, Size 1 in, Connection FMTC x MMTC, Body Material Bronze, Temp. Range Up to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 2 in, Length 4 1/2 in, Features Acceptable for use in Potable Water Systems, Horizontal or Vertical Installation, Low-Lead Law Compliant, Many different Inlet and Outlet Connections available, Standards ASSE 1012, CSA, NSF/ANSI/CAN 61, Compliance ASSE 1024, CSA, NSF/ANSI/CAN 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.