Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, 1 in. Size, Bronze

  • Mfr # 1-375XLB

  • Zoro # G2373476


product price: $986.99
/ea
Free Shipping & Returns

Key Features

Body Material
Low Lead Cast Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
8 in
Pipe Size
1"
Connection
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-375XLB
Zoro #
G2373476
UPC #
612052208152
Country of Origin
United States

Dimensions

Width
8 in
Pipe Size
1"
Height
8 in
Size
1 in
Length
11 1/4 in
Overall Height
7.44 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Overall Length
11.19 in
Overall Width
8 in
Connection Size - Side 1
1/2 in

Details

Item
Reduced Pressure Zone Backflow Preventer
Body Material
Low Lead Cast Bronze
Temp. Range
33 Degrees to 180 Degrees F
Connection
FNPT
Features
Black UV Stabilized Fusion Epoxy Coating to Help Deter Theft
Standards
Annex G, Approved By The Foundation for Cross Connection Control and Hydraulic Research At USC, ASSE Listed 1013, IAPMO listed, NSF Listed Standard 61
Compliance
AWWA Compliant C511, CSA Certified B64.4, NSF/ANSI 375 By IAPMO R and T
Max. Pressure
175 psi
Series
Wilkins 375XLB
Max. Temp.
180 Degrees F
Spring Material
Stainless Steel
Flow
72 gpm
Connection Gender - Side 2
Female
For Media
Water
Mounting Orientation
Horizontal
Hazard Protection Level
High Health Hazard
Includes Strainer
No Strainer
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 2
NPTF
Includes Freeze Sensor
No Freeze Sensor
Shut-Off Valve Included
Ball Valve
Connection Type - Side 1
NPTF
Operating Temperature - Maximum
180 Degrees F
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Maximum Pressure - Operating
175 psi
Connection Gender - Side 1
Female
Valve Series
375XLB

Description

Reduced Pressure Zone Backflow Preventer, Series Wilkins 375XLB, Size 1 In., Connection FNPT, Body Material Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 8 In., Length 11-1/4 In., Height 8 In., Features Black UV Stabilized Fusion Epoxy Coating to Help Deter Theft, Standards ASSE Listed 1013, NSF Listed Standard 61, Annex G, IAPMO listed, Approved By The Foundation for Cross Connection Control and Hydraulic Research At USC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.