Zoro Homepage

Backflow Preventer, 2 in, FNPT

  • Mfr # 2-950XLTBFSS

  • Zoro # G408230075


product price: $3,576.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Temp. Range
33 Degrees F to 180 Degrees F
Width
6 5/8 in
Length
19 3/16 in
Standards
Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California, ASSE 1015, C-UL Classified, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-950XLTBFSS
Zoro #
G408230075
UPC #
612052073088
Country of Origin
United States

Dimensions

Width
6 5/8 in
Length
19 3/16 in
Size
2 in
Overall Height
5.88 in
Height
5 7/8 in
Overall Width
6.63 in
Connection Size - Side 2
2 in
Overall Length
19.19 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Item
Backflow Preventer
Body Material
Bronze
Temp. Range
33 Degrees F to 180 Degrees F
Standards
Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California, ASSE 1015, C-UL Classified, UL Listed
Max. Temp.
180 Degrees F
Spring Material
Stainless Steel
Compliance
Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, CSA, cUPC, NSF/ANSI 61
Flow
240 gpm
Connection
FNPT
Includes
Butterfly Valve Supervisory Switch
Max. Pressure
175 psi
Features
EZSwap(R) Modular Check with Top Access Speeds up Repairs and Replacements, Interlocking Connected Checks Provide 1/4 Turn to Access and Disassemble, Lead-Free (0.25% Max Weighted Average Lead Content), Low-Cost Repair Kits Extend the Lifespan at a Significantly Lower Cost, Test Ports Located on Valve's Centerline Make Install and Testing Easy
For Media
Water
Connection Gender - Side 2
Female
Backflow Preventer Type
Double Check Assembly (DC)
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Maximum Pressure - Operating
175 psi
Mounting Orientation
Vertical
Includes Strainer
No Strainer
Hazard Protection Level
Low Health Hazard
Connection Gender - Side 1
Female
Operating Temperature - Minimum
33 Degrees F
Includes Freeze Sensor
No Freeze Sensor
Operating Temperature - Maximum
180 Degrees F
Valve Series
950XLTBF

Description

Backflow Preventer,2 in,FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.