Zoro Homepage

Backflow Preventer, 2 in, FNPT

  • Mfr # 2-950XLTDABFSS

  • Zoro # G808230088


product price: $4,195.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Temp. Range
33 Degrees F to 180 Degrees F
Width
10 1/2 in
Size
2 in
Overall Height
10.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-950XLTDABFSS
Zoro #
G808230088
UPC #
612052072692
Country of Origin
United States

Dimensions

Width
10 1/2 in
Size
2 in
Overall Height
10.38 in
Height
10 3/8 in
Length
23 1/8 in
Overall Length
26 in
Check Valve Length
23 1/8 in
Overall Width
10.5 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in

Details

Item
Backflow Preventer
Body Material
Bronze
Temp. Range
33 Degrees F to 180 Degrees F
Max. Temp.
180 Degrees F
Spring Material
Stainless Steel
Connection
FNPT
Features
EZSwap(R) Modular Check with Top Access Speeds up Repairs and Replacements, Interlocking Connected Checks Provide 1/4 Turn to Access and Disassemble, Lead-Free (0.25% Max Weighted Average Lead Content), Low-Cost Repair Kits Extend the Lifespan at a Significantly Lower Cost, Test Ports Located on Valve's Centerline Make Install and Testing Easy
Includes
Butterfly Valve Supervisory Switch
Max. Pressure
175 psi
Flow
240 gpm
Standards
Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California, ASSE 1048, AWWA C510, C-UL Classified, Control and Hydraulic Research at the University of Southern California, UL Listed
Compliance
Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, CSA, cUPC, NSF/ANSI 61
Connection Gender - Side 2
Female
Operating Temperature - Maximum
180 Degrees F
Connection Type - Side 1
NPT
Includes Strainer
No Strainer
Backflow Preventer Type
Double Check Detector Assembly (DCDA)
Operating Temperature - Minimum
33 Degrees F
For Media
Water
Maximum Pressure - Operating
175 psi
Connection Gender - Side 1
Female
Includes Freeze Sensor
No Freeze Sensor
Connection Type - Side 2
NPT
Hazard Protection Level
Low Health Hazard
Mounting Orientation
Horizontal, Vertical
Valve Series
950XLTDABF

Description

Backflow Preventer,2 in,FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.