Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, 2 in, FNPT

  • Mfr # 2-975XL2SEU

  • Zoro # G008230086


product price: $2,886.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Temp. Range
Up to 180 Degrees F
Width
6 1/4 in
Standards
Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California, ASSE, AWWA, CSA, cUPC Listed, Safe Drinking Water Act Compliant, the requirements of NSF/ANSI 61
Overall Height
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-975XL2SEU
Zoro #
G008230086
UPC #
612052096995
Country of Origin
United States

Dimensions

Width
6 1/4 in
Overall Height
11.75 in
Height
8 1/2 in
Size
2 in
Length
14 5/16 in
Overall Width
6.25 in
Nominal Valve Size
2 in
Overall Length
26.5 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Check Valve Length
11 in

Details

Item
Backflow Preventer
Body Material
Bronze
Temp. Range
Up to 180 Degrees F
Standards
Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California, ASSE, AWWA, CSA, cUPC Listed, Safe Drinking Water Act Compliant, the requirements of NSF/ANSI 61
Includes
Bronze Y Type Strainer
Max. Pressure
175 psi
Connection
FNPT
Spring Material
Stainless Steel
Max. Temp.
180 Degrees F
Flow
225 gpm
Features
Short Lay Length Eases Replacement and Repair Time, Trusted and Recognized Favorite by Installers Worldwide, Wye Pattern Design Provides Separate Access to Checks and Relief Valve for Reduced Labor Costs
Compliance
Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, CSA, cUPC, NSF/ANSI 61
Operating Temperature - Maximum
180 Degrees F
Handle Material
Stainless Steel
Connection Gender - Side 2
Female
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Hazard Protection Level
High Health Hazard
Shut-Off Valve Included
Ball Valve
Connection Gender - Side 1
Female
Connection Type - Side 2
NPTF
For Media
Water
Includes Strainer
Strainer Included
Maximum Pressure - Operating
175 psi
Operating Temperature - Minimum
33 Degrees F
Includes Freeze Sensor
No Freeze Sensor
Connection Type - Side 1
NPTF
Mounting Orientation
Horizontal
Valve Series
975XL2

Description

Backflow Preventer,2 in,FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.