Zoro Homepage

Backflow Preventer, 3/4 in, FNPT

  • Mfr # 34-375S

  • Zoro # G308230106


product price: $775.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glass-Filled Nylon
Temp. Range
Up to 180 Degrees F
Width
3 5/16 in
Features
Allows for Easy Repair and Winterization, Patented Removable Pressure Vessel
Spring Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-375S
Zoro #
G308230106
UPC #
612052070162
Country of Origin
United States

Dimensions

Width
3 5/16 in
Length
8 7/8 in
Size
3/4 in
Height
6 13/16 in
Overall Height
6.81 in
Overall Width
6 in
Overall Length
12.63 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in

Description

Backflow Preventer,3/4 in,FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.