Zoro Homepage

Backflow Preventer, 3/4 in, FNPT

  • Mfr # 34-950XL3

  • Zoro # G708230072


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Temp. Range
33 Degrees F to 180 Degrees F
Width
2 7/8 in
Size
3/4 in
Connection
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-950XL3
Zoro #
G708230072
UPC #
612052317281
Country of Origin
China

Dimensions

Width
2 7/8 in
Size
3/4 in
Overall Height
3.88 in
Height
14 7/8 in
Length
9 15/32 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Overall Width
2.88 in
Overall Length
9.47 in

Details

Item
Backflow Preventer
Body Material
Bronze
Temp. Range
33 Degrees F to 180 Degrees F
Connection
FNPT
Spring Material
Stainless Steel
Max. Pressure
175 psi
Standards
Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California, ASSE, CSA, cUPC Listed, NSF/ANSI 61
Max. Temp.
180 Degrees F
Compliance
Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, CSA, cUPC, NSF/ANSI 61
Features
EZSwap(R) Modular Check with Top Access Speeds up Repairs and Replacements, Interlocking Connected Checks Provide 1/4 Turn to Access and Disassemble, Lead-Free (0.25% Max Weighted Average Lead Content), Low-Cost Repair Kits Extend the Lifespan at a Significantly Lower Cost, Test Ports Located on Valve's Centerline Make Install and Testing Easy
Flow
47 gpm
Backflow Preventer Type
Double Check Assembly (DC)
Connection Type - Side 1
NPT
Mounting Orientation
Horizontal, Vertical
Shut-Off Valve Included
Ball Valve
For Media
Water
Connection Type - Side 2
NPT
Connection Gender - Side 2
Male
Hazard Protection Level
Low Health Hazard
Includes Freeze Sensor
No Freeze Sensor
Includes Strainer
No Strainer
Operating Temperature - Minimum
33 Degrees F
Handle Material
Stainless Steel
Connection Gender - Side 1
Male
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
175 psi
Valve Series
950XL3

Description

Backflow Preventer,3/4 in,FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.