Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, 3/4 in, FNPT

  • Mfr # 34-975XL3

  • Zoro # G708230089


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Temp. Range
33 Degrees F to 180 Degrees F
Width
3 1/16 in
Flow
46 gpm
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-975XL3
Zoro #
G708230089
UPC #
612052317342
Country of Origin
China

Dimensions

Width
3 1/16 in
Overall Height
9.25 in
Length
10 in
Size
3/4 in
Height
6 19/32 in
Overall Length
10 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Overall Width
4.69 in

Details

Item
Backflow Preventer
Body Material
Bronze
Temp. Range
33 Degrees F to 180 Degrees F
Flow
46 gpm
Max. Temp.
180 Degrees F
Standards
Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California, ASSE, CSA, cUPC Listed, Lead Free (0.25% Max Weighted Average Lead Content), NSF/ANSI 61
Compliance
Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, CSA, cUPC, NSF/ANSI 61
Max. Pressure
175 psi
Connection
FNPT
Features
Compact and Shortest Bronze Small Backflow Valve on the Market Allowing for Installation Versatility, EZSwap(R) Modular Check with Top Access Speeds up Repairs and Replacements, Interlocking Connected Checks Provide 1/4 Turn to Access and Disassemble, Lead-Free (0.25% Max Weighted Average Lead Content), Low-Cost Repair Kits Extend the Lifespan at a Significantly Lower Cost, Test Ports Located on Valve's Centerline Make Install and Testing Easy
Spring Material
Stainless Steel
Includes Freeze Sensor
No Freeze Sensor
For Media
Water
Mounting Orientation
Horizontal
Operating Temperature - Minimum
33 Degrees F
Connection Gender - Side 2
Male
Connection Type - Side 2
NPT
Maximum Pressure - Operating
175 psi
Hazard Protection Level
High Health Hazard
Operating Temperature - Maximum
180 Degrees F
Connection Type - Side 1
NPT
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Includes Strainer
No Strainer
Shut-Off Valve Included
Ball Valve
Handle Material
Stainless Steel
Connection Gender - Side 1
Male
Valve Series
975XL3

Description

Backflow Preventer,3/4 in,FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.