Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, 3/8" Size, FNPT, 150psi

  • Mfr # 38-740F

  • Zoro # G3952842


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless steel
Temp. Range
33 Degrees to 130 Degrees F
Width
1 in
Pipe Size
3/8"
Features
Prevents Backflow of Carbon Dioxide Gas or Carbonated Water From Water Supply Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38-740F
Zoro #
G3952842
UPC #
612052045658
Country of Origin
Taiwan, Province of China

Dimensions

Width
1 in
Pipe Size
3/8"
Length
1 in
Height
3 1/4 in
Size
3/8 in
Overall Height
3.5 in
Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in
Overall Length
1 in
Overall Width
1 in
Connection Size - Side 2
3/8 in

Details

Item
Backflow Preventer
Body Material
Stainless steel
Temp. Range
33 Degrees to 130 Degrees F
Features
Prevents Backflow of Carbon Dioxide Gas or Carbonated Water From Water Supply Line
Max. Temp.
130 Degrees F
Compliance
ASSE 1022, NSF/ANSI 372 by IAPMO R and T
Series
Wilkins 740
Standards
ASSE, AWWA, CSA, IAPMO
Max. Pressure
150 psi
Connection
FNPT
Spring Material
Stainless Steel
Flow
2.2 gpm
Seat Material
Stainless Steel
Includes
One Carbonated Beverage Backflow Preventer with Vent, Integral Strainer, and Female NPT Inlet & Outlet connections
Connection Gender - Side 1
Female
Field Testable
Not Field Testable
For Media
Carbon Dioxide Gas, Carbonated Water
Connection Type - Side 1
NPT
Maximum Pressure - Operating
150 psi
Connection Gender - Side 2
Female
Primary Installation Type
Vending Machine Water Supply Lines
Operating Temperature - Maximum
130 Degrees F
Connection Type - Side 2
NPT
Operating Temperature - Minimum
33 Degrees F
Mounting Orientation
Horizontal, Vertical
Hazard Protection Level
Low Health Hazard
Valve Series
740

Description

Backflow Preventer, Series Wilkins 740, Size 3/8 in, Connection FNPT, Body Material Stainless Steel, Temp. Range 33 Degrees to 130 Degrees F, Max. Temp. 130 Degrees F, Max. Pressure 150 psi, Width 1 in, Length 1 in, Height 3 1/4 in, Features Prevents Backflow of Carbon Dioxide Gas or Carbonated Water From Water Supply Line, Standards ASSE 1003, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, Compliance ASSE 1022, NSF/ANSI 372 by IAPMO R and T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.