Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer2"Size F Flange175 psi

  • Mfr # 2-350

  • Zoro # G3952930


product price: $1,077.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
2 1/4 in
Pipe Size
2"
Series
Wilkins 350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-350
Zoro #
G3952930
UPC #
612052071565
Country of Origin
United States

Dimensions

Width
2 1/4 in
Pipe Size
2"
Length
16 in
Height
6 1/4 in
Size
2 in
Overall Height
6 in
Connection Size - Side 2
2 in
Overall Length
16 in
Connection Size - Side 1
2 in
Overall Width
6.75 in
Nominal Valve Size
2 in

Details

Item
Backflow Preventer
Body Material
Cast Bronze
Temp. Range
33 Degrees to 180 Degrees F
Series
Wilkins 350
Connection
MNPT
Max. Temp.
180 Degrees F
Features
Corrosion Resistant, Durable, Pressure Vessel is Serviceable Off-Line and Reusable, Removable Pressure Vessel for Simple Line Flushing to Remove Fouling Debris, UV Resistant, Winterization Prevents Costly Freeze Damage and Improves Productivity When Freeze is Quickly Approaching
Standards
ASSE, AWWA, CSA, IAPMO
Max. Pressure
175 psi
Compliance
ASSE 1015, CSA B64.5, IAPMO
Spring Material
Stainless Steel
Flow
242 gpm
Includes Strainer
No Strainer
Hazard Protection Level
Low Health Hazard
Mounting Orientation
Horizontal, Vertical
Connection Gender - Side 2
Female
Shut-Off Valve Included
Ball Valve
Backflow Preventer Type
Double Check Assembly (DC)
Operating Temperature - Minimum
33 Degrees F
Handle Material
Stainless Steel
Maximum Pressure - Operating
175 psi
Connection Type - Side 1
Flange
Includes Freeze Sensor
No Freeze Sensor
Connection Type - Side 2
Flange
Operating Temperature - Maximum
180 Degrees F
For Media
Water
Connection Gender - Side 1
Female
Valve Series
350

Description

Backflow Preventer2"Size F Flange175 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.