Ball Valve, 1-1/4in Tap w/U Lead Free SS Handle

  • Mfr # 114-850TUXL

  • Zoro # G115778648


product price:  $637.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.4 in
Overall Height
3.8 in
Overall Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
114-850TUXL
Zoro #
G115778648
UPC #
612052068244
Country of Origin
China

Dimensions

Overall Length
3.4 in
Overall Height
3.8 in
Overall Width
6.5 in

Description

The 850XL Full Port Bronze Ball Valve is used on Zurn Wilkins small diameter Backflow Assemblies for throttling and balancing installations of low pressure steam, air, water, and non-corrosive gas or oil. Ideal for use in residential, commercial, and industrial applications where lead-free valves are required, the pressure rating for the 850XL is 400 psi WOG with a temperature rating of 33 degrees farenheit to 350 degrees farenheit at 50 psi. Connection types include FNPT x FNPT, MNPT x FNPT 1/2in, Tapped FNPT x FNPT, or with single union body FNPT x FNPT, and features include a bronze body construction with a chrome plated brass ball, and quarter turn, full port ball valves.


  • Ideal for use in residential, commercial, and industrial applications where lead-free valves are required
  • Quarter turn, full port ball valves provide ease in operation
  • Safely throttles and balances low pressure steam, air, water, and non-corrosive gas/oil
  • Chrome plated low-lead brass ball and bronze body construction resist corrosion
  • Stainless steel handle and nut protect against corrosion
  • Certified to NSF/ANSI 372 by IAPMO R&T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.