Zoro Homepage

Bv Cxc W/Ec125, Cf Lead Free 3/4

  • Mfr # 34-BVECXLC-125CF

  • Zoro # G8667782


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Material
Low-lead cast bronze FNPT valve body
Features
Multiple relief settings available for variety of residential installation applications
Height
5
Application
Residential
Length
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-BVECXLC-125CF
Zoro #
G8667782
UPC #
612052070117
Country of Origin
United States

Dimensions

Height
5
Length
3
Width
4

Details

Item
Bv Cxc W/Ec125,Cf Lead Free 3/4"
Material
Low-lead cast bronze FNPT valve body
Features
Multiple relief settings available for variety of residential installation applications
Application
Residential

Description

Bv Cxc W/Ec125,Cf Lead Free 3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.