Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Assembly #2, Repair Kit, 2 1/2"-4

  • Mfr # RK4-350CK2

  • Zoro # G3642680


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Check Assembly, Lubricant, Retainers
For Use With
Model 350, 4", Model 350ADA, 2-1/2", 3" and 4", Model 375, 4", Model 375A, 2-1/2", 3" and 4", Model 450, 4", Model 475, 4"
Length
8.375
Width
8.5
Features
Second Check Assembly Repair Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK4-350CK2
Zoro #
G3642680
UPC #
612052282077
Country of Origin
United States

Dimensions

Length
8.375
Width
8.5
Height
5.375
Compatible Valve Size
2 1/2 in, 3 in, 4 in

Details

Item
Backflow Preventer Repair Kit
Includes
(2) Check Assembly, Lubricant, Retainers
For Use With
Model 350, 4", Model 350ADA, 2-1/2", 3" and 4", Model 375, 4", Model 375A, 2-1/2", 3" and 4", Model 450, 4", Model 475, 4"
Features
Second Check Assembly Repair Kit
Application
Waterworks
Product Type
Second Check Assembly Repair Kit
Compatible with Mfr. Model No.
350, 375, 450, 475
Compatible with Series
350, 350ADA, 375, 375A, 450, 475
Compatible Manufacturer Model Number
350, 375, 450, 475
Compatible with Manufacturer Model Number
350, 375, 450, 475
For Use with Mfr Model Number
350, 375, 450, 475
Compatible Manufacturer Part Number
350, 375, 450, 475
For Use With Mfr. Model Number
350, 375, 450, 475
Compatible with Manufacturer Model No.
350, 375, 450, 475
Compatible Pump Manufacturer Part Number
350, 375, 450, 475
Compatible Mfr. Model Number
350, 375, 450, 475

Description

Backflow Preventer Repair Kit, For Use With Model 350, 4 In., Model 350ADA, 2-1/2 In., 3 In. and 4 In., Model 375, 4 In., Model 375A, 2-1/2 In., 3 In. and 4 In., Model 450, 4 In., Model 475, 4 In., Includes (2) Check Assembly, Lubricant, Retainers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.