Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Assembly #2, Repair Kit, 8" - 12

  • Mfr # RK8-350CK2

  • Zoro # G3642461


product price: $1,512.58
/ea
Free Shipping & Returns

Key Features

Includes
(2) Check Assembly, Lubricant, Nuts
For Use With
Model 350, 8",10" and 12", Model 375, 8",10" and 12", Model 450, 8",10" and 12", Model 475, 8",10" and 12"
Length
11.5
Width
13.875
Features
Second Check Assembly Repair Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK8-350CK2
Zoro #
G3642461
UPC #
612052282107
Country of Origin
United States

Dimensions

Length
11.5
Width
13.875
Height
13.375
Compatible Valve Size
10 in, 12 in, 8 in

Details

Item
Backflow Preventer Repair Kit
Includes
(2) Check Assembly, Lubricant, Nuts
For Use With
Model 350, 8",10" and 12", Model 375, 8",10" and 12", Model 450, 8",10" and 12", Model 475, 8",10" and 12"
Features
Second Check Assembly Repair Kit
Application
Waterworks
Compatible with Manufacturer Model Number
350, 375, 450, 475
Compatible Manufacturer Model Number
350, 375, 450, 475
Compatible with Series
350A, 375A, 450, 475
Compatible Manufacturer Part Number
350, 375, 450, 475
Compatible with Mfr. Model No.
350, 375, 450, 475
For Use with Mfr Model Number
350, 375, 450, 475
Product Type
Check Assembly Repair Kit
For Use With Mfr. Model Number
350, 375, 450, 475
Compatible with Manufacturer Model No.
350, 375, 450, 475
Compatible Pump Manufacturer Part Number
350, 375, 450, 475
Compatible Mfr. Model Number
350, 375, 450, 475

Description

Backflow Preventer Repair Kit, For Use With Model 350, 8 In.,10 In. and 12 In., Model 375, 8 In.,10 In. and 12 In., Model 450, 8 In.,10 In. and 12 In., Model 475, 8 In.,10 In. and 12 In., Includes (2) Check Assembly, Lubricant, Nuts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.