Zoro Homepage

Double Check Backflow Preventer

  • Mfr # 10-350A

  • Zoro # G113342513


product price: $16,503.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Body Material
Ductile Iron
Seat Material
EPDM
Spring Material
Stainless Steel
Includes
Double Check Backflow Preventer
Overall Height
33.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-350A
Zoro #
G113342513
UPC #
612052088747
Country of Origin
United States

Dimensions

Overall Height
33.25 in
Check Valve Length
38 1/2 in
Overall Length
64.63 in
Connection Size - Side 2
10 in
Overall Width
22 in
Nominal Valve Size
10 in
Connection Size - Side 1
10 in

Description

Double Check Backflow Preventer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.