Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Check Backflow Preventer

  • Mfr # 212-350

  • Zoro # G413342503


product price: $4,751.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Body Material
Ductile Iron
Includes
Double Check Valve Assembly
Spring Material
Stainless Steel
Seat Material
EPDM
Overall Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212-350
Zoro #
G413342503
UPC #
612052046013
Country of Origin
United States

Dimensions

Overall Height
15 in
Nominal Valve Size
2 1/2 in
Check Valve Length
15 7/8 in
Overall Length
31 in
Connection Size - Side 1
2 1/2 in
Connection Size - Side 2
2 1/2 in
Overall Width
11 in

Details

Item
Double Check Backflow Preventer
Body Material
Ductile Iron
Includes
Double Check Valve Assembly
Spring Material
Stainless Steel
Seat Material
EPDM
Flow
360 gpm
Standards
ANSI B16.42 Class 150, ASSE Listed 1015, AWWA Compliant C510, AWWA Compliant C550, C-UL Classified, Cross Connection Control and Hydraulic Research at the University of Southern California Approved, CSA Certified B64.5, cUPC Listed, FDA Approved, FM Approved, NSF/ANSI/CAN 61, NYC MEA 50-01-M, UL Classified
Maximum Pressure - Operating
175 psi
Connection Type - Side 2
Flange
Hazard Protection Level
Low Health Hazard
Seal Material
Buna-N, EPDM
Includes Freeze Sensor
No Freeze Sensor
Shut-Off Valve Included
NRS Gate Valve
For Media
Potable Water
Mounting Orientation
Vertical
Backflow Preventer Type
Double Check Assembly (DC)
Connection Type - Side 1
Flange
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
33 Degrees F
Maximum Pressure - Steam
175 psi
Includes Flood Protection
No Flood Protection
Includes Strainer
No Strainer
Valve Series
350

Description

Double Check Backflow Preventer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.