Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Check Backflow Preventer

  • Mfr # 212-350A

  • Zoro # G013342545


product price: $2,816.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Body Material
Ductile Iron
Overall Height
17.5 in
Standards
ASSE Listed 1015, AWWA C606, AWWA Compliant C510 (with Gates only), AWWA Compliant C550, C-UL Classified, Cross Connection Control and Hydraulic Research at the University of Southern California Approved, CSA Certified B64.5, cUPC Listed, FDA Approved, FM Approved, NSF/ANSI/CAN 61, NYC MEA 220-04-M Vol 2, UL Classified
Seat Material
EPDM
Spring Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212-350A
Zoro #
G013342545
UPC #
612052070124
Country of Origin
United States

Dimensions

Overall Height
17.5 in
Overall Length
35.13 in
Check Valve Length
20 1/8 in
Connection Size - Side 1
2 1/2 in
Connection Size - Side 2
2 1/2 in
Overall Width
11.75 in
Nominal Valve Size
2 1/2 in

Details

Item
Double Check Backflow Preventer
Body Material
Ductile Iron
Standards
ASSE Listed 1015, AWWA C606, AWWA Compliant C510 (with Gates only), AWWA Compliant C550, C-UL Classified, Cross Connection Control and Hydraulic Research at the University of Southern California Approved, CSA Certified B64.5, cUPC Listed, FDA Approved, FM Approved, NSF/ANSI/CAN 61, NYC MEA 220-04-M Vol 2, UL Classified
Seat Material
EPDM
Spring Material
Stainless Steel
Flow
350 gpm
Includes
Double Check Valve Assembly
Maximum Pressure - Operating
175 psi
Includes Freeze Sensor
No Freeze Sensor
Mounting Orientation
Vertical
Backflow Preventer Type
Double Check Assembly (DC)
Shut-Off Valve Included
NRS Gate Valve
Hazard Protection Level
Low Health Hazard
Seal Material
Buna-N, EPDM
Operating Temperature - Maximum
140 Degrees F
Connection Type - Side 2
Grooved
For Media
Potable Water
Connection Type - Side 1
Grooved
Includes Flood Protection
No Flood Protection
Maximum Pressure - Steam
175 psi
Operating Temperature - Minimum
33 Degrees F
Includes Strainer
No Strainer
Valve Series
350A

Description

Double Check Backflow Preventer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.