Zoro Homepage

Double Check Backflow Preventer

  • Mfr # 3-375

  • Zoro # G7511172


product price: $5,917.99
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.

Key Features

Body Material
Ductile Iron
Spring Material
Stainless Steel
Standards
ASSE Listed 1013, AWWA Compliant C511, C-UL Classified, CSA Certified B64.4, cUPC Listed, FM Approved, NSF/ANSI/CAN 61, NYC MEA 49-01-M Vol 2, UL Classified
Overall Height
29.75 in
Seat Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-375
Zoro #
G7511172
UPC #
612052046761
Country of Origin
United States

Dimensions

Overall Height
29.75 in
Overall Width
11 in
Overall Length
32 in
Check Valve Length
15 7/8 in
Connection Size - Side 2
3 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in

Details

Item
Double Check Backflow Preventer
Body Material
Ductile Iron
Spring Material
Stainless Steel
Standards
ASSE Listed 1013, AWWA Compliant C511, C-UL Classified, CSA Certified B64.4, cUPC Listed, FM Approved, NSF/ANSI/CAN 61, NYC MEA 49-01-M Vol 2, UL Classified
Seat Material
Plastic
Connection Type - Side 1
Flange
Operating Temperature - Maximum
140 Degrees F
Hazard Protection Level
High Health Hazard
Includes Freeze Sensor
No Freeze Sensor
For Media
Water
Connection Type - Side 2
Flange
Mounting Orientation
Horizontal
Maximum Pressure - Operating
175 psi
Seal Material
Buna-N, EPDM
Operating Temperature - Minimum
33 Degrees F
Shut-Off Valve Included
NRS Gate Valve
Includes Strainer
No Strainer
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Valve Series
375

Description

Double Check Backflow Preventer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.