Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Check Backflow Preventer 6-350Ast

  • Mfr # 6-350ASTOSY

  • Zoro # G7505800


product price: $9,619.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Body Material
Stainless Steel
Standards
ASSE Listed 1015, AWWA Compliant, C-UL Classified, CSA Certified B64.5, cUPC Listed, FM Approved, NSF/ANSI/CAN 61, UL Classified
Seat Material
Plastic
Spring Material
Stainless Steel
Overall Height
36.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-350ASTOSY
Zoro #
G7505800
UPC #
612052111650
Country of Origin
United States

Dimensions

Overall Height
36.5 in
Overall Length
61.63 in
Overall Width
15.5 in
Check Valve Length
22 1/4 in
Connection Size - Side 2
6 in
Nominal Valve Size
6 in
Connection Size - Side 1
6 in

Details

Item
Double Check Backflow Preventer 6-350Ast
Body Material
Stainless Steel
Standards
ASSE Listed 1015, AWWA Compliant, C-UL Classified, CSA Certified B64.5, cUPC Listed, FM Approved, NSF/ANSI/CAN 61, UL Classified
Seat Material
Plastic
Spring Material
Stainless Steel
For Media
Water
Hazard Protection Level
Low Health Hazard
Seal Material
Buna-N, EPDM
Includes Freeze Sensor
No Freeze Sensor
Connection Type - Side 1
Flange
Shut-Off Valve Included
OSY Gate Valve
Mounting Orientation
Horizontal, Vertical
Maximum Pressure - Operating
175 psi
Operating Temperature - Minimum
33 Degrees F
Backflow Preventer Type
Double Check Assembly (DC)
Connection Type - Side 2
Flange
Includes Strainer
No Strainer
Operating Temperature - Maximum
140 Degrees F
Valve Series
350AST

Description

Double Check Backflow Preventer 6-350Ast

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.