Zoro Homepage

Double Check Backflow Preventer

  • Mfr # 8-350

  • Zoro # G013342514


product price: $11,098.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.

Key Features

Body Material
Ductile Iron
Seat Material
EPDM
Flow
2,400 gpm
Includes
Double Check Valve Assembly
Overall Height
29.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-350
Zoro #
G013342514
UPC #
612052046037
Country of Origin
United States

Dimensions

Overall Height
29.63 in
Overall Width
21 in
Connection Size - Side 1
8 in
Overall Length
60.88 in
Connection Size - Side 2
8 in
Check Valve Length
37 3/4 in
Nominal Valve Size
8 in

Details

Item
Double Check Backflow Preventer
Body Material
Ductile Iron
Seat Material
EPDM
Flow
2,400 gpm
Includes
Double Check Valve Assembly
Standards
ANSI B16.42 Class 150, ASSE Listed 1015, AWWA Compliant C510, AWWA Compliant C550, C-UL Classified, Cross Connection Control and Hydraulic Research at the University of Southern California Approved, CSA Certified B64.5, cUPC Listed, FDA Approved, FM Approved, NSF/ANSI/CAN 61, NYC MEA 316-01-M, UL Classified
Spring Material
Stainless Steel
Operating Temperature - Maximum
140 Degrees F
Connection Type - Side 2
Flange
Connection Type - Side 1
Flange
Mounting Orientation
Vertical
Maximum Pressure - Operating
175 psi
Backflow Preventer Type
Double Check Assembly (DC)
Seal Material
Buna-N, EPDM
Hazard Protection Level
Low Health Hazard
For Media
Potable Water
Shut-Off Valve Included
NRS Gate Valve
Includes Freeze Sensor
No Freeze Sensor
Includes Flood Protection
No Flood Protection
Operating Temperature - Minimum
33 Degrees F
Includes Strainer
No Strainer
Valve Series
350

Description

Double Check Backflow Preventer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.