Zoro Homepage

Double Check Backflow Preventer

  • Mfr # 8-350A

  • Zoro # G213342550


product price: $10,774.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Body Material
Ductile Iron
Standards
ASSE Listed 1015, AWWA C606, AWWA Compliant C510 (with Gates only), AWWA Compliant C550, C-UL Classified, Cross Connection Control and Hydraulic Research at the University of Southern California Approved, CSA Certified B64.5, cUPC Listed, FDA Approved, FM Approved, NSF/ANSI/CAN 61, NYC MEA 220-04-M Vol 2, UL Classified
Flow
2,300 gpm
Overall Height
28.13 in
Includes
Double Check Backflow Preventer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-350A
Zoro #
G213342550
UPC #
612052080802
Country of Origin
United States

Dimensions

Overall Height
28.13 in
Nominal Valve Size
8 in
Overall Length
62 in
Overall Width
21 in
Check Valve Length
38 1/2 in
Connection Size - Side 1
8 in
Connection Size - Side 2
8 in

Details

Item
Double Check Backflow Preventer
Body Material
Ductile Iron
Standards
ASSE Listed 1015, AWWA C606, AWWA Compliant C510 (with Gates only), AWWA Compliant C550, C-UL Classified, Cross Connection Control and Hydraulic Research at the University of Southern California Approved, CSA Certified B64.5, cUPC Listed, FDA Approved, FM Approved, NSF/ANSI/CAN 61, NYC MEA 220-04-M Vol 2, UL Classified
Flow
2,300 gpm
Includes
Double Check Backflow Preventer
Spring Material
Stainless Steel
Seat Material
EPDM
Backflow Preventer Type
Double Check Assembly (DC)
Hazard Protection Level
Low Health Hazard
Maximum Pressure - Operating
175 psi
Shut-Off Valve Included
NRS Gate Valve
Operating Temperature - Maximum
140 Degrees F
Connection Type - Side 1
Grooved
For Media
Potable Water
Includes Freeze Sensor
No Freeze Sensor
Mounting Orientation
Vertical
Connection Type - Side 2
Grooved
Seal Material
Buna-N, EPDM
Includes Flood Protection
No Flood Protection
Includes Strainer
No Strainer
Operating Temperature - Minimum
33 Degrees F
Maximum Pressure - Steam
175 psi
Valve Series
350A

Description

Double Check Backflow Preventer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.